Beli petri dish di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Petri Dish Sterile Disposable PS (Cawan Petri)Deskripsi:Petri dishes that require several pairs in one inspection. -Disposable is convenient and safe for fungus operation such as culture. -EOG sterilized, easy to use 10 sheets entering. -Because there are three protrusions on the inside of the lid to prevent sticking of the bottom and lid, it does not damage ventilation.atribut:
- Material: Polystyrene (PS)
- Sterilizing: Sterilized
- Heat Resistance Temperature (°C): 60
- KENIS Petri DishDeskripsi:An inexpensive glass petri dish.atribut:
- Material: Average quality glass
- Sterilizing: None
- Section Type: Grill
- SPL Life Sciences Petri Dish Sterile (Cawan Steril)Deskripsi:Petri Dish SPL Life Sciences provides a large range (35mm to 150 mm) of Petri Dishes for various laboratory purpose. All Petri Dishes are made with high quality polystyrene. ▪ Crystal grade Polystyrene▪ Gridded bottom countatribut:
- Sterile: +
- DURAN Petri Dish Steriplan Soda Lime (Cawan Petri)Deskripsi:Autoclavable
- Biologix Petri Dish (Cawan Petri)atribut:
- Color: Clear
- Sterile: Yes
- OneMed Petri Dish Plastic Sterile (Cawan Petri)Deskripsi:Petridish Plastik Steril 3 Bagian Onemed 90mmSpesifikasi Petridish PS 90 mm 10’s- cawan petri 3 bagian atau petridish steril- ukuran : 90 mm x 15 mm- bahan plastik polystyrene bening- Steril by EOatribut:
- Material: plastik polystyrene bening
- Size (mm): 90x15
- Hanna Instruments Photometer Multiparameter Marine Master Waterproof WirelessDeskripsi:Ideal for testing saltwater aquariums, reef tanks, and other marine and aquaculture applications._x000D__x000D_The HI97115 is a compact and versatile Marine multiparameter photometer designed to accurately determine pH, Alkalinity, Ammonia, Calcium, Magnesium, Nitrate, Nitrite, and Phosphate levels in aquariums and marine biology applications. The photometer is suitable for field and bench measurements._x000D_The HI97115 can be used as a stand-alone photometer or can be connected to the Hanna Lab App with a compatible smart device via the integrated Bluetooth module. When connected, Hanna Lab App functions include measurement with the ability to add notes, data logging with extended storage capacity, data sharing, and the ability to create and save method groups._x000D__x000D_The photometer has an advanced optical system that uses a Light Emitting Diode and a narrow band interference filter for accurate, repeatable readings. The optical system is sealed from outside dust, dirt, and water._x000D__x000D_The meter uses an exclusive positive-locking system to ensure that the cuvettes are placed into the holder in the same position every time._x000D__x000D_With the CAL Check functionality, users are able to validate the performance of the instrument at any time. CAL Check cuvettes are certified against NIST-traceable reference instrument(s)._x000D__x000D_The built-in tutorial mode guides users step-by-step through the measurement process. The tutorial mode includes all steps required for sample preparation, the required reagents and quantities.atribut:
- Accuracy (pH): ±0.2 of reading at 25°C
- Alkalinity Marine Accuracy (dKH): ±0.3 ±5% of reading at 25°C
- Alkalinity Marine Method: Colorimetric Method
- Alkalinity Marine Range (dKH): 0.0 to 20.0
- Alkalinity Marine Resolution (dKH): 0.1
- Calcium Marine Accuracy: ±6 % of reading at 25°C
- Calcium Marine Method: Adaptation of the Zincon Method
- Calcium Marine Range (ppm): 200 to 600
- Calcium Marine Resolution (ppm): 1
- Magnesium Accuracy: ±5% of reading at 25°C
- Magnesium Method: Adaptation of the Colorimetric EDTA Method using calmagite indicator
- Magnesium Range (ppm): 1000 to 1800 (as Mg²+)
- Magnesium Resolution (ppm): 5
- pH Method: Colorimetric adaptation of the Phenol Red Method
- pH Range (pH): 6.3 to 8.6
- pH Resolution (pH): 0.1
- Tokyo Glass Kikai (TGK) Petri Dish (Cawan Petri)Deskripsi:The bottom surface is smooth. Made of flat glass. Cannot be sterilized by dry heat.
- NABEYA Step BlockDeskripsi:The step angles from STB1 to 9 are all the same and can be used in combination. Parallelism can be maintained in any combination.atribut:
- Material: S45C sintered alloy
- Surface Treatment: Black dyed
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Heat treatment: Hardened HRB92-95
- SPL Petri DishDeskripsi:SPL Life Sciences provides of Petri Dishes for various laboratory purpose.All Petri Dishes are made with high quality polystyrene.▪ Crystal grade Polystyrene▪ External grip for handling (Cat. No. 10035)atribut:
- Size (mm): 35x10
- AS ONE Cawan Petri Aluminiumatribut:
- Material: Aluminium, alumite processing
- CITOTEST Cell SpreaderDeskripsi:Cell Spreaders Designed for spreading and dispersing liquids onto the surface of an agar plate Made of PP material, autoclavable, Supplied with triangle shaped and T shapedatribut:
- Material: PP
- Clavable: Auto
- Steril: Gamma
- Packing (pcs/pack): 100
- Sanplatec Vacuum Polycarbonate DesiccatorDeskripsi:The body and lid are both transparent. You can immediately see the status of stored items and when changing silica gel. Dry seal method with O-ring. Eliminates the hassle of applying grease. It is the best in strength among transparent resins. Even if dropped, it is hard to break and can be used with confidence. The magnetic plate is heat-resistant, corrosion-resistant, non-adhesive and does not scratch. The properties of polycarbonate (PC) are excellent in tensile strength and impact strength, and excellent in heat resistance. The nozzle diameter of the cock with a cock is 9Φmm. The vacuum gauge of PC-210KG / PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).atribut:
- Material: PC
- Material (Plate): Ceramic plate
- PRIO Petri Dish (Cawan Petri)atribut:
- Material: PS
- AS ONE Petri Dish Stand (Rak Cawan Petri)Deskripsi:- Petri dishes containing samples can be put directly into the incubator. - Autoclavable.atribut:
- Material: Stainless steel (SUS304)
- AS ONE Part Number: 3-468-05
- Body Dimensions (mm): 105×105×165
- Compatible Size (mm): 90
- Size (mm): 105×105×165
- Storage Number (Pieces): 6
Daftar Harga petri dish Terbaru October 2026
| monotaro Petri Dish Sterile Disposable PS (Cawan Petri) | Rp14.900 |
| KENIS Petri Dish | Rp109.900 |
| SPL Life Sciences Petri Dish Sterile (Cawan Steril) | Rp96.900 |
| DURAN Petri Dish Steriplan Soda Lime (Cawan Petri) | Rp52.900 |
| NORMAX Glass Ware Petri Dish Soda | Rp46.900 |
| Biologix Petri Dish (Cawan Petri) | Rp23.900 |
| OneMed Petri Dish Plastic Sterile (Cawan Petri) | Rp21.900 |
| Hanna Instruments Photometer Multiparameter Marine Master Waterproof Wireless | Rp22.999.900 |
| Tokyo Glass Kikai (TGK) Petri Dish (Cawan Petri) | Rp109.900 |
| NABEYA Step Block | Rp399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/c1P101567433-6.jpg)

/4cP106487156-2.jpg)
/72P103454254-1.jpg)

/2bP107562083-1.jpg)
/99P112319333-1.jpg)

%20Petri%20Dish%20(Cawan%20Petri)/e2P109276506-1.jpg)




/P102079300-1.jpg)



/ljP108390775-1.jpg)
/kpP102254745-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)